0 items

FNW CPVC True Union Ball Check Valve

FNW355E

Valve Size

Starting at $45.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 PSI Minimum Shut Off
  • Both NPT and sweat ends included
  • CPVC: 32° F to 194° F (0° C to 90° C)
  • EPDM or FPM (Viton®) Seals
  • Figure 345 - PVC with NPT and SW Ends
  • Figure 355 - CPVC with NPT and SW Ends
  • For vertical and horizontal installation
  • PVC: 41° F to 122° F (5° C to 50° C)
  • Pressure Rating: 150 PSI

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
End Connection 1
NPT
End Connection 2
Sweat
End Connections
NPT x Sweat
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
122
Recommended Valve Application
Water
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday