0 items

FNW 752 Series Ductile Iron Butterfly Valve with Gear Operator

FNW752BDSG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with Ductile Iron (Nickel plated) or Cast Stainless Steel discs
  • Available with EPDM or NBR (Buna) Seat Material
  • Bidirectional Bubble Tight Shut Off
  • Cartridge Seat Design
  • Compatible with ANSI 125/150 Flanges
  • High Strength Stainless Steel Taper Pins Securing Disc to Stem
  • Maximum Working Pressure of 150 PSI
  • Primary and secondary seals (interference fit of disc to seat and stem through seat)
  • Two-Stage Gear Operator Standard

SPECIFICATIONS

Collection
752 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Seat Material
Buna-N
Valve Size
30 in
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday