FNW DZR Brass Full Port FIPT x Hose Ball Valve

FNW426A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing
  • Includes cap, cap gasket and chain
  • Not for use at or below ground level

SPECIFICATIONS

ASTM Specifications
ASTM A-283-D, ASTM B-124-C37700, ASTM B-16-C36000, ASTM S-30400
End Connection 1
FIP
End Connection 2
Hose
End Connections
FIPT x Hose
FM Approved
No
Handle Material
Steel
Handle Type
Lever
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
600 WOG
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday