FNW DZR Brass Full Port Threaded 600# Ball Valve

FNW420LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified
CSA 9.1, CSA Class 3371-10, CSA Class 3371-88, CSA Class 3371-90, CSA Class 3371-92, CSA Class 3371-94, CSA Class 3371-97
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/50 in
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
150 SWP, 600 CWP
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
600#
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday