0 items

FNW EPDM O-Ring

FNW340TUBVOR

Valve Size

Starting at $0.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
FNW 340 and 350 Ball Valves
FM Approved
No
GSA Approved
No
Material
Rubber
Material Type
EPDM
NSF Certified
No
Type
EPDM O-Ring
Valve Size
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday