FNW Epoxy Copper Adjustable Standard Clevis Hanger

FNW7008EC

Fits Pipe Size

Starting at $2.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper finish
  • Epoxy plated finish
  • For copper tube
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58

SPECIFICATIONS

Coating
Copper Epoxy
Color Finish
Copper
Fits Pipe Size
1-1/4 in
MSS Specifications
MSS SP-58
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday