FNW Epoxy Copper Riser Clamp

FNW7023EC0

Fits Pipe Size

Starting at $6.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper finish
  • Epoxy plated finish
  • For copper tube
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58

SPECIFICATIONS

Coating
Copper Epoxy
Color Finish
Copper
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday