FNW Epoxy Plated Adjustable J-Hanger

FNW7025EP

Fits Pipe Size

Starting at $3.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy plated finish
  • Meets MSS SP-58
  • Silver finish

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
Fits Pipe Size
8 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday