0 items

FNW Epoxy Plated Adjustable Long Drop Clevis Hanger

FNW7006EP0

Fits Pipe Size

Starting at $1.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy plated finish
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58
  • Silver finish
  • UL approved - sizes 3/4" to 4"

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday