FNW Epoxy Plated Adjustable Swivel Ring

FNW7012EP0

Manufacturer Part #: FNW7012EP0125

Fits Pipe Size

Starting at $1.59

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Epoxy plated finish
  • FM approved - sizes 3/4" to 4"
  • Felt lined
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58
  • NFPA 13 - sizes 1/2" to 2"
  • Silver finish
  • UL approved - sizes 1/2" to 4"

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
FM Approved
Yes
Fits Pipe Size
1-1/4 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday