FNW Epoxy Plated Adjustable Swivel Ring Hanger

FNW7010EP0

Fits Pipe Size

Starting at $0.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy plated finish
  • FM approved - sizes 3/4" to 8"
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58
  • NFPA 13
  • Silver finish
  • UL approved - sizes 1/2" to 8"

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
FM Approved
Yes
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday