FNW Female Coupler x Hose Shank Aluminum Coupling

FNWCGCAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For applications where frequent hose changes are required
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

Application
Fuel, Sanitation, Water
Clean Bagged
No
End Connection 1
Quick Coupler
End Connection 2
Hose Shank
End Connections
Quick Coupler x Hose Shank
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum
Material Type
A356-T6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday