FNW Female Coupler x MNPT Brass Coupling

FNWCGBBR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female Coupler
End Connection 2
MNPT
End Connections
Female Coupler x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Length
3-3/25 in
Material
Brass, Copper Alloy
Material Type
C38500
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday