0 items

FNW Fiber and Plastic Valve Kit for 6701 Gate Valve

FNWPK58896701

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Material
Fiber, Plastic
Material Type
PTFE
NSF Certified
No
UL Listed
No
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday