FNW Fiberglass Insulation Coupling

FNW7899GMM

Manufacturer Part #: 928M32

Fits Pipe Size

Starting at $48.81

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

Fits Pipe Size
1-13/50 in
Material
Fiberglass
Thickness
1 in
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday