FNW Figure 1211 Bronze NPT Gate Valve

FNW1211

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 PSI steam
  • Bronze body
  • Meets MSS SP-80
  • Non-rising stem

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-62
Collection
Figure 1211
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Length
1-13/20 in
MSS Specifications
MSS SP-25, MSS SP-80
Material
Bronze
Maximum Pressure
200 CWP
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Steam
UL Listed
No
Valve Body Style
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday