FNW Figure 1221 1-1/4 in. Bronze NPT Gate Valve

FNW1221H

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets MSS SP-80
  • 125 PSI steam
  • Bronze body
  • Rising stem

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASTM Specifications
ASTM B-16, ASTM B-62
Collection
Figure 1221
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Cast Iron
Handle Type
Hand Wheel
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-25, MSS SP-80
Maximum Pressure
125 psi, 200 CWP
NSF Certified
No
Type
FNW1221H
UL Listed
No
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Stem
Rising
Valve Type
Gate Valve
Width
3-3/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday