2-1/2 in. Bronze Sweat Gate Valve
Figure 1222 2-1/2 in. Bronze Sweat Gate Valve
Frequently Purchased Together
Product Details
- Back seat design
- 200 CWP
- Solid wedge disc
- Body markings comply With MSS SP-25
- Sizes 1/2" to 3"
- Conforms to MSS SP-80
- Solder ends
- Rising stem
- Solder ends comply with ANSI B16.18
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-21 C48200, ASTM B-62 C83600
- Application:
- Cold Working Pressure
- Collection:
- Figure 1222
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Length (in):
- 4-41/100 in
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-21/29 in
- MSS:
- MSS SP-25, MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Sweat
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 7.99 lb