FNW Figure 1222 Bronze Solder Gate Valve

FNW1222

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body
  • Meets MSS SP-80
  • Rising stem

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-21, ASTM B-62
Collection
Figure 1222
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-4/5 in
MSS Specifications
MSS SP-25, MSS SP-80
Material
Bronze
Maximum Pressure
200 CWP
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Steam, Water
UL Listed
No
Valve Body Style
Sweat
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday