1-1/4 in. Stainless Steel NPT Gate Valve

You last purchased this on
 
FNW®

Figure 15B-200 1-1/4 in. Stainless Steel NPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 15B-200 1-1/4 in. Stainless Steel NPT Gate Valve

  • Fast #
  • Part #FNW15B200H
  • Item #1227244
  • Manufacturer Part #15B-200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid wedge disc
  • Stainless steel body and trim
  • Inside screw
  • Threaded NPT ends
  • Temperature: -4°F to 356°F
  • Investment cast components
  • 200 WOG
  • Adjustable packing
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351 Grade CF8M
Collection:
Figure 15B-200
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-3/20 in
Handle Material:
Die Cast Zinc
Handle Type:
Hand Wheel
Length:
3 in
Material:
Stainless Steel
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-4 to 356 Deg F (-20 to 180 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Size:
1-1/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
2.1 lb