FNW®

Figure 15B-200 2 in. Stainless Steel NPT Gate Valve

Part #FNW15B200K  |  Manufacturer Part #15B-200

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • 125 PSI WSP (Saturated Steam to 353° F)
  • Flat Faced Flanges
  • Rising Stem OS&Y
  • Tapered Solid Wedge
  • Body Guide Ribs
  • Back Seat Stop
  • Class 125 Flanges: ANSI B16.1
  • Pressure/Temperature Rating: ANSI B16.1

Specifications

API Specifications: API 598

ASME Specifications: ASME B16.34

Collection: Figure 15B-200

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Die Cast Zinc

Handle Type: Hand Wheel

Material: Stainless Steel

Pressure Class: 200#

Type: FNW15B200K

Valve Disc Material: Solid Wedge

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Gate Valve