FNW®

Figure 2000B 18 in. 316 Stainless Steel Flanged Knife Gate Valve

Part #FNW2000BT18  |  Manufacturer Part #2000BT

Valve Size:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex Teflon Seats for Positive Shut Off at Minimal Line Pressure
  • Bidirectional Shut off
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Thrust ball bearing yoke bushing (6" and larger)
  • Ductile Iron Handwheel
  • Bonnetless, outside screw and yoke
  • Rising stem
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Cast Lugs in Yoke for Lockout in Closed Position or Optional Open Position (Lock Bar is Optional)
  • Smooth Flow, Non-clogging Seat Design

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Collection: Figure 2000B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi CWP

Valve Body Style: Resilient Seated

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: RTFE

Valve Size: 18 in

Valve Stem: Rising

Valve Type: Knife Gate Valve