Figure 2000B 3 in. 316 Stainless Steel Flanged Knife Gate Valve

Part #FNW2000BTMPK588965  |  Manufacturer Part #2000BT / PK588965

Starting at
Call for Pricing

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Collection: Figure 2000B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi CWP

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: RTFE

Valve Size: 3 in

Valve Stem: Rising

Valve Type: Knife Gate Valve

WaterSense Labeled: No