6 in. 316 Stainless Steel Flanged Knife Gate Valve
Figure 2000B 6 in. 316 Stainless Steel Flanged Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaceable “Pop In” Seats Install Easily with Valve in Open Position
- Economical cast body, yoke, and packing gland
- Bidirectional Shut off
- For Applications Up to 100 PSI CWP
- bonnet-less, outside screw and yoke with stem cover and stem boot
- Bottom Splash Guard with Clean Out, Standard
- Gum Rubber Seat, Standard (Viton® optional)
- Thrust ball bearing yoke bushing (6" and larger)
- Available in sizes from 3" to 30"
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- Collection:
- Figure 2000B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 150
- Recommended Valve Application:
- Pulp and Paper, Chemical, Petroleum
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 6 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve
- WaterSense Labeled:
- No