FNW Figure 2020 2 in. 316 Stainless Steel Flanged Knife Gate Valve

FNW2020T

Manufacturer Part #: 2020TK

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bidirectional shut-off
  • Stainless steel
  • 150 PSI CWP
  • Rising stem
  • MSS SP-81

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
Collection
Figure 2020
End Connection 2
Flanged
End Connections
Flanged
Handle Material
Cast Iron
Handle Type
Hand Wheel
MSS Specifications
MSS SP-81
Maximum Pressure
150 psi
Maximum Temperature
248
Valve Disc Material
EPDM
Valve Operator
Wheel Handle
Valve Seat Material
RTFE
Valve Stem
Rising
Valve Type
Knife Gate Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday