FNW®

Figure 2020 8 in. 316 Stainless Steel Flanged Knife Gate Valve

Part #FNW2020TX  |  Manufacturer Part #2020TX

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bidirectional shut-off
  • Stainless steel
  • 150 PSI CWP
  • Rising stem
  • MSS SP-81

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Collection: Figure 2020

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

Handle Type: Hand Wheel

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 150 psi

Maximum Temperature: 248

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Body Style: Lug

Valve Disc Material: EPDM

Valve Operator: Wheel Handle

Valve Seat Material: RTFE

Valve Size: 8 in

Valve Stem: Rising

Valve Type: Knife Gate Valve