FNW®

Figure 435 1/2 in. Brass Press Locking Lever Handle Gas Ball Valve

Part #FNW435D  |  Manufacturer Part #435D

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 125 PSI Max+X80:AX80 Working Pressure for CSA Approval
  • Full Port
  • -4° F Minimum to 140° F Maximum Temperature at Maximum Pressure
  • Press Ends
  • Conforms to MSS SP-110
  • CSA Certified for Gas Applications
  • True 2-Piece Design
  • No Soldered-In End Pieces
  • Blow-out proof stem

Specifications

ASTM Specifications: ASTM B-88

CSA Certified: Yes

Collection: Figure 435

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Handle Material: Steel

Handle Type: Lever

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 125 psi

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve