1-1/2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 451A 1-1/2 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
- Investment Cast Body up to 8”
- Design per API 603
- CF8M Seat is Integral to Body
- Face to Face Dimensions per ANSI B16.10
- Pressure Tested per API 598
- Flange Dimensions per ANSI B16.5
- Pressure/Temperature Rating per ANSI B16.34
Specifications
- ANSI:
- ANSI B-16.34, ANSI B-16.5, ANSI B-16.10
- API:
- API 603, API 598
- ASTM:
- ASTM A-351, ASTM A-276-316, ASTM A194-8, ASTM A-193-B8, ASTM A-536 Gr.60-40-18
- Application:
- Residential
- Collection:
- Figure 451A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- CF8M
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No