3 in. 300# RF FLG CF8M T10 Gate Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 452A 3 in. 300# RF FLG CF8M T10 Gate Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
- Pressure tested per API 598
- OS&Y
- Design per API 603
- Flange dimensions per ANSI B16.5
- Investment cast body up to 8”
- Pressure/temperature rating per ANSI B16.34
- CF8M seat is integral to body
- 300#
- Face to face dimensions per ANSI B16.10
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 603
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 316, ASTM A-351 Grade CF8M, ASTM A-536 Grade 60-40-18
- Collection:
- Figure 452A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 11-81/100 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 11-1/7 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 720
- Pressure - Maximum:
- 795 psi, 1100 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 84.9 lb
- Width:
- 11-81/100 in