Figure 452A 6 in. Stainless Steel Flanged Gate Valve

Part #FNW452AU  |  Item #4479462

$ 12,755.71 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design per API 603
  • Pressure tested per API 598
  • OS&Y
  • 300#

Documents

Specifications

ANSI Specifications: [ANSI B16.34, ANSI B16.5, ANSI B16.10]

API Specifications: [API 598, API 603]

ASTM Specifications: [ASTM A-351-CF8M, ASTM A-276-316, ASTM A-194-8, ASTM A-193-B8, ASTM A-536]

Collection: Figure 452A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Ductile Iron

Handle Type: Hand Wheel

Length: 15-87/100 in

Material: Stainless Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Operator: Wheel Handle

Valve Size: 6 in

Valve Type: Gate Valve

Width: 15-3/4 in