FNW®

Figure 471A 2 in. Stainless Steel Flanged Check Valve

Part #FNW471AK

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design per API 603
  • Pressure tested per API 598
  • 150#

Documents

Specifications

ANSI Specifications: ANSI B16.10, ANSI B16.34, ANSI B16.5

API Specifications: API 594, API 598

ASTM Specifications: ASTM A-351-CF8M

Collection: Figure 471A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 7-99/100 in

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Seat Material: CF8M, Stainless Steel

Valve Size: 2 in

Valve Type: Check Valve