FNW®

Figure 509 1-1/2 x 1-1/2 in. 150# Wye Strainer

Part #FNW509J  |  Manufacturer Part #FNW509J

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM B-584

Collection: Figure 509

End Connection 1: NPT

End Connection 2: Threaded

End Connections: NPT x Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 6-13/50 in

Material: Cast Bronze

Maximum Pressure: [150 SWP, 250 WOG]

Mesh Size: 20

NSF Certified: No

Pressure Class: 150#

Strainer Type: Wye

Type: FNW509J

Width: 2-9/25 in