FNW®

Figure 509 3/8 in. Bronze 250 WOG 150# Thread 20 Mesh Wye Strainer

Part #FNW509C

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")

Specifications

ANSI Specifications: ANSI B1.20.1

Collection: Figure 509

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Material: Bronze

Maximum Pressure: [150 SWP, 250 WOG]

Mesh Size: 20

Pressure Class: 150#

Strainer Type: Wye

Type: FNW509C