FNW®

Figure 510 1-1/4 x 1-1/4 in. 250# Wye Strainer

Part #FNW510H

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 400 WOG
  • 250 SWP
  • Bronze body
  • Solder ends
  • 20 Mesh Stainless Steel Screen
  • Blow-off Plug Included

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.18

ASME Specifications: ASME B16.18

ASTM Specifications: [ASTM B-584, ASTM A-167]

Collection: Figure 510

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 5-13/100 in

Material: Cast Bronze

Maximum Pressure: [400 WOG, 250 SWP]

Mesh Size: 20

NSF Certified: No

Pressure Class: 250#

Strainer Type: Wye

Type: FNW510H