3 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 551 3 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet
Frequently Purchased Together
Product Details
- Carbon steel body
- Design per API 600
- ANSI 150# flanges
- Seat face satellited, ground and lapped to a mirror finish
- Seal welded seats
- Outside screw & yoke, rising stem design, non-rising hand wheel
- Flexible wedge
- Trim type 8
- Body and bonnet joint accurately machined, full enclosed gasket
- Universal trim-13 Cr stem, wedge 13 Cr face and satellited seat API trim 8 suitable for applications up to 850°F (454°C)
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105N, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276 Type 410, ASTM A-439 D2
- Collection:
- Figure 551
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 9-21/25 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Material:
- Cast Steel, Carbon Steel, Stainless Steel
- Material Type:
- A216-WCB, CR 13, Stellite
- Maximum Temperature:
- 1000
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 285
- Pressure - Maximum:
- 315 psi, 450 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Carbon Steel, CR 13
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 3 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 68 lb