6 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet

You last purchased this on
 
FNW®

Figure 551 6 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #FNW551U
  • Item #1919692
  • Manufacturer Part #551
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 551 6 in. 150# RF FLG WCB T8 Gate Valve Gear Operator Carbon Steel Body, Trim 8, Bolted Bonnet

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon steel body
  • Design per API 600
  • ANSI 150# flanges
  • Seat face satellited, ground and lapped to a mirror finish
  • Seal welded seats
  • Outside screw & yoke, rising stem design, non-rising hand wheel
  • Flexible wedge
  • Trim type 8
  • Body and bonnet joint accurately machined, full enclosed gasket
  • Universal trim-13 Cr stem, wedge 13 Cr face and satellited seat API trim 8 suitable for applications up to 850°F (454°C)
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5
API:
API 598, API 600
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-105N, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276 Type 410, ASTM A-439 D2
Collection:
Figure 551
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
11-81/100 in
Handle Material:
Ductile Iron
Handle Type:
Hand Wheel
IAPMO Listed -:
Yes
Length:
10-1/2 in
Material:
Cast Steel, Carbon Steel, Stainless Steel
Material Type:
A216-WCB, CR 13, Stellite
Maximum Temperature:
1000
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
285
Pressure - Maximum:
315 psi, 450 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Body Style:
Flanged
Valve Disc Material:
Carbon Steel, CR 13
Valve Operator:
Hand Wheel
Valve Seat Material:
Carbon Steel, Stellite
Valve Size:
6 in
Valve Stem:
Rising OS&Y
Valve Type:
Gate Valve
WaterSense Labeled:
No
Weight:
181 lb