FNW Figure 551 Carbon Steel Flanged Gate Valve

FNW551

Valve Size

Starting at $352.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel body
  • Flanged 150# or 300#
  • OS&Y gate valve

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 600
ASTM Specifications
ASTM A-105, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-439
Collection
Figure 551
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
7-1/100 in
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Hand Wheel
Valve Size
2 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday