2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 552 2 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Frequently Purchased Together
Product Details
- 14" and larger valves includes a gear operator
- Design per API 600
- 12" and larger valves have 2 piece yoke and bonnet
- Flexible wedge
- Face to face dimensions per ANSI B16.10
- Pressure tested per API 598
- Flange dimensions are ANSI B16.5
- Pressure/temperature rating per ANSI B16.34
- Outside screw & yoke, rising stem design, non-rising hand wheel
- Seal welded seats
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 600
- ASTM:
- ASTM A-105, ASTM A-182 Grade F6, ASTM A-193 Grade B7, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276 Type 410, ASTM A-439 D2
- Collection:
- Figure 552
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 7-87/100 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 8-1/2 in
- Material:
- Cast Steel, Carbon Steel, Stainless Steel
- Material Type:
- A216-WCB, CR 13, Stellite
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 740
- Pressure - Maximum:
- 815 psi, 1125 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Cast Steel
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Carbon Steel, CR 13
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No
- Weight:
- 68 lb