FNW®
Figure 552 4 in. Carbon Steel Flanged Gate Valve
Part #FNW552P | Item #2234803 | Manufacturer Part #552
Valve Size
Product Details
- Carbon steel body
- OS&Y gate valve
- Flanged 150# or 300#
Documents
Specifications
ANSI Specifications: [ANSI B16.10, ANSI B16.34, ANSI B16.5]
API Specifications: API 598
ASTM Specifications: [ASTM A-216, ASTM A-182, ASTM A-105, ASTM A-276, ASTM A-439, ASTM A-193, ASTM A-194]
Collection: Figure 552
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Handle Material: Malleable Iron
Handle Type: Hand Wheel
Length: 12 in
Material: Carbon Steel
Maximum Pressure: 740 psi
NSF Certified: No
Pressure Class: 300#
UL Listed: No
Valve Body Material: Carbon Steel
Valve Body Style: 2 piece
Valve Disc Material: Carbon Steel
Valve Operator: Wheel Handle
Valve Size: 4 in
Valve Type: Gate Valve
Weight: 148