FNW®

Figure 558A 12 in. 125# Cast Iron Flanged Perforated Wye Strainer

Part #FNW558A12  |  Manufacturer Part #FNW558N12

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 200 WOG
  • 125 PSI SWP
  • Cast Iron Body
  • ANSI 125# flat faced flanges
  • Perforated stainless steel screen
  • Blow-off Plug Included

Documents

Specifications

ANSI Specifications: ANSI B16.1, ANSI B16.5

Collection: Figure 558A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Material: Cast Iron

Maximum Pressure: 200 WOG

Maximum Temperature: 450

Mesh Size: 1/8

Pressure Class: 125#

Strainer Type: Wye