Figure 558A 3 in. Cast Iron 125# Flanged Perforated .062 Wye Strainer

Part #FNW558AM  |  Item #4036156  |  Manufacturer Part #FNW558NM

$ 262.46 EACH
(Pricing is for 3 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Saturated steam 125 psi
  • Flat faced flanges
  • Perforated stainless steel screen
  • MSS SP-25 certified

Documents

Specifications

ANSI Specifications: ANSI B16.1

API Specifications: API 598

Collection: Figure 558A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Length: 11-1/2 in

Material: Cast Iron

Maximum Pressure: 200 WOG

Maximum Temperature: 450

Mesh Size: 2020-01-16

Perforation Size: 1/16 in

Pressure Class: 125#

Strainer Type: Wye

WaterSense Labeled: No