5 in. 125# Cast Iron Flanged Perforated Wye Strainer

This product has been replaced by

FNW® Wye Cast Iron, Stainless Steel Flanged Valve Strainer
FNW® Wye 5 in. Cast Iron, Stainless Steel Flanged Valve Strainer
Manufacturer Part #FNW558BS
You last purchased this on
 
FNW®

Figure 558A 5 in. 125# Cast Iron Flanged Perforated Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Wye Cast Iron, Stainless Steel Flanged Valve Strainer
FNW® Wye 5 in. Cast Iron, Stainless Steel Flanged Valve Strainer
Manufacturer Part #FNW558BS
FNW®

Figure 558A 5 in. 125# Cast Iron Flanged Perforated Wye Strainer

  • Fast #
  • Part #FNW558AS
  • Item #4087541
  • Manufacturer Part #558A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flat faced flanges
  • Perforated stainless steel screen
  • Saturated steam 125 psi
  • MSS SP-25 certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
API:
API 598
Collection:
Figure 558A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Length:
15-27/73 in
Material:
Cast Iron
Maximum Temperature:
450
Mesh Size:
2020-01-08
Perforation Size:
1/16 in
Pressure - High:
200
Pressure Class:
125#
Strainer Type:
Wye
WaterSense Labeled:
No