FNW Figure 601C 2-1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve

FNW601CFL

Valve Size

2-1/2 in

$1779.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 150 psi WSP
  • 304 Stainless Steel handle with locking clip
  • Actuator Mounting Pad makes converting easy
  • Carbon steel body
  • Flanged connections
  • Full Port
  • TFM Seats

SPECIFICATIONS

API Specifications
API 598, API 607
ASME Specifications
ASME B16.34, ASME B16.5
Clean Bagged
No
Collection
Figure 601C
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
2-1/2 in
Handle Material
Steel
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
7-1/2 in
Material
Carbon Steel
Maximum Pressure
150 WSP
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
2-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday