FNW®
Figure 60R 14 in. 316L Stainless Steel Flanged Knife Gate Valve
Part #FNW60R14 | Item #351891 | Manufacturer Part #60R
Valve Size
Product Details
- Bidirectional shut-off
- Replaceable “Pop In” seats Install Easily with valve in Open Position
- Economical Cast body, Yoke and Packing Gland
- Bonnetless, Outside Screw & Yoke with stem Cover and stem Boot
- Bottom Splash Guard with Clean Out, Standard
- The full port design has no internal obstructions and provides a “blind flange” shut off when closed
- Application industrial, abrasive slurry service
Documents
Specifications
ANSI Specifications: ANSI B16.5
Collection: Figure 60R
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Handle Material: Malleable Iron
Handle Type: Hand Wheel
Height: 77-1/5 in
Length: 3-10/37 in
MSS Specifications: MSS SP-81
Material: Stainless Steel
Material Type: 316L
Maximum Pressure: 100 psi
Maximum Temperature: 425
Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]
Valve Body Material: Carbon Steel
Valve Body Style: Wafer
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Port Opening: Full Port
Valve Seat Material: Rubber
Valve Size: 14 in
Valve Stem: Non-rising
Valve Type: Knife Gate Valve