20 in. 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 60R 20 in. 316L Stainless Steel Flanged Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 60R 20 in. 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW60R20
  • Item #1772840
  • Manufacturer Part #60R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replaceable “Pop In” seats Install Easily with valve in Open Position
  • Economical Cast body, Yoke and Packing Gland
  • Bidirectional shut-off
  • The full port design has no internal obstructions and provides a “blind flange” shut off when closed
  • Application industrial, abrasive slurry service
  • Bottom Splash Guard with Clean Out, Standard
  • Bonnetless, Outside Screw & Yoke with stem Cover and stem Boot
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
Collection:
Figure 60R
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Malleable Iron
Handle Type:
Hand Wheel
Height:
95-43/50 in
Length:
4-17/25 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
425
Pressure - Maximum:
100 psi
Recommended Valve Application:
Pulp and Paper, Chemical, Petroleum
Valve Body Material:
Carbon Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Rubber
Valve Size:
20 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve
WaterSense Labeled:
No