Figure 60R 8 in. 316L Stainless Steel Flanged Knife Gate Valve

Part #FNW60RX  |  Item #351888  |  Manufacturer Part #60R

$ 6,356.98 EACH
(Pricing is for 8 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bidirectional shut-off
  • Replaceable “Pop In” seats Install Easily with valve in Open Position
  • Economical Cast body, Yoke and Packing Gland
  • Bonnetless, Outside Screw & Yoke with stem Cover and stem Boot
  • Bottom Splash Guard with Clean Out, Standard
  • The full port design has no internal obstructions and provides a “blind flange” shut off when closed
  • Application industrial, abrasive slurry service

Specifications

ANSI Specifications: ANSI B16.5

Collection: Figure 60R

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Malleable Iron

Handle Type: Hand Wheel

Height: 49-25/61 in

Length: 3-2/67 in

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 100 psi

Maximum Temperature: 425

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Body Material: Carbon Steel

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Rubber

Valve Size: 8 in

Valve Stem: Non-rising

Valve Type: Knife Gate Valve