FNW®
Figure 61B 10 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve
Part #FNW61B10 | Item #177910 | Manufacturer Part #61B
Valve Size
Product Details
- Unidirectional shutoff
- Stainless Steel Lined Ductile Iron body
- Cast Iron hand wheel
- Bonnetless, outside screw and yoke
- Smooth flow, non-clogging step seat design
- Corrosion resistant stainless impregnated coating
- Application pulp, paper, chemical, mining, petroleum
Documents
Specifications
ANSI Specifications: ANSI B16.5
Collection: Figure 61B
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Handle Material: Malleable Iron
Handle Type: Hand Wheel
Length: 2-3/4 in
MSS Specifications: MSS SP-81
Material: [Ductile Iron, Stainless Steel]
Material Type: 316L
Maximum Pressure: 150 CWP
Maximum Temperature: 425
Recommended Valve Application: [Chemical, Petroleum]
Valve Body Material: Ductile Iron
Valve Body Style: Lug
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Port Opening: Reduced Port
Valve Seat Material: Metal
Valve Size: 10 in
Valve Stem: Outside
Valve Type: Knife Gate Valve