20 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve
Figure 61B 20 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Steel Lined Ductile Iron body
- Cast Iron hand wheel
- Unidirectional shutoff
- Corrosion resistant stainless impregnated coating
- Application pulp, paper, chemical, mining, petroleum
- Smooth flow, non-clogging step seat design
- Bonnetless, outside screw and yoke
Specifications
- ANSI:
- ANSI B16.5
- Collection:
- Figure 61B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Malleable Iron
- Handle Type:
- Hand Wheel
- Length:
- 4-1/2 in
- MSS:
- MSS SP-81
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 425
- Pressure - High:
- 150
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Metal
- Valve Size:
- 20 in
- Valve Stem:
- Outside
- Valve Type:
- Knife Gate Valve
- WaterSense Labeled:
- No