4 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

You last purchased this on
 
FNW®

Figure 61B 4 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW61BP
  • Item #177906
  • Manufacturer Part #61B
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 61B 4 in. Ductile Iron and 316L Stainless Steel Flanged Knife Gate Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless Steel Lined Ductile Iron body
  • Cast Iron hand wheel
  • Unidirectional shutoff
  • Corrosion resistant stainless impregnated coating
  • Application pulp, paper, chemical, mining, petroleum
  • Smooth flow, non-clogging step seat design
  • Bonnetless, outside screw and yoke
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
Collection:
Figure 61B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Malleable Iron
Handle Type:
Hand Wheel
Length:
2 in
MSS:
MSS SP-81
Material:
Ductile Iron, Stainless Steel
Material Type:
316L
Maximum Temperature:
425
Pressure - High:
150
Recommended Valve Application:
Chemical, Petroleum
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Knife Gate Valve
WaterSense Labeled:
No