11-3/4 x 8 in. Threaded Stainless Steel Gate Valve

You last purchased this on
 
FNW®

Figure 6500 11-3/4 x 8 in. Threaded Stainless Steel Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 6500 11-3/4 x 8 in. Threaded Stainless Steel Gate Valve

  • Fast #
  • Part #FNW6500PGX
  • Item #5052156
  • Manufacturer Part #6500PGX
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gland Follower
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Brand Model Compatibility:
6500 Knife Gate Valve
Collection:
Figure 6500
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Cast Iron
Handle Type:
Wheel
Length:
11-3/4 in
Material:
Stainless Steel
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Chemical, Petroleum
Valve Body Style:
1 piece
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
8 in
WaterSense Labeled:
No